This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Honesty® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS99764-4G-CP
  • Item #7951672
  • Manufacturer Part #TS99764-4G-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Honesty® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS99764-4G-CP
  • Item #7951672
  • Manufacturer Part #TS99764-4G-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Trim requires valve to complete installation
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst air-induction technology
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
  • Coordinates with Honesty faucets
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Honesty®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/16
Showerhead Flow Rate:
1.7
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
885612781765
Valve Trim Type:
Pressure Balancing