This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

KOHLER

Honesty® One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS99764-4-2MB
  • Item #9274360
  • Manufacturer Part #TS99764-4-2MB
4.8 out of 5 Customer Rating
Brand image
KOHLER

Honesty® One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS99764-4-2MB
  • Item #9274360
  • Manufacturer Part #TS99764-4-2MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • THIS NEW K-TS99764-4 TRIM REPLACES THE EXISTING K-T99764-4 TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Single handle controls both on/off activation and temperature settings
  • Includes faceplate with ADA-compliant metal level handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
  • Requires Certification
Dimensions & Measurements
Height
4-1/8 in
Length
6-1/2 in
Shower Arm Reach
6-3/16 in
Showerhead Flow Rate
2.5 gpm
Width
6-1/2 in
Characteristics & Features
Collection
Honesty®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
885612922274