Single Function Showerhead in Polished Chrome
Honesty® Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray performance delivers a "drenching" rain experience
- Angled nozzles provide a full-coverage spray
- MasterClean sprayface resists hard water buildup and is easy to clean
- 1.75 gpm (6.6 lpm) flow rate
- Coordinates with other products in the Honesty collection
- 1/2-in NPT connection
Documents
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Honesty®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Height:
- 2-7/16
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Rain, Full
- UPC:
- 885612773296
- WaterSense Labeled:
- No
- Width:
- 10