This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

KOHLER

Honesty® Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KT99763-4L-BL
  • Item #7780834
  • Manufacturer Part #T99763-4L-BL
4.4 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KT99763-4L-BL
  • Item #7780834
  • Manufacturer Part #T99763-4L-BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath and shower trim features a lever handle with push-button diverter. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations
  • Includes faceplate with handle, bath spout, shower arm and flange
  • Single handle controls both on/off activation and temperature settings
  • Integrated push-button diverter
  • Includes nondiverter bath spout with combination 1/2-in NPT or slip fit connection
  • For use with any Kohler showerhead (sold separately)
  • Complements Honesty faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Honesty®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-3/16 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
Length:
5-13/50 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
4-3/8 in
Trim Only:
Yes
Tub Spout Reach:
6-5/8 in
Tub Spout Type:
Diverter
UPC:
885612593870
WaterSense Labeled:
No
Width:
6-1/2 in