Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Honesty® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath and shower trim features a lever handle with push-button diverter. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations
- Includes faceplate with handle, bath spout, shower arm and flange
- Single handle controls both on/off activation and temperature setting
- Integrated push-button diverter
- Includes nondiverter bath spout with combination 1/2-in NPT or slip fit connection
- For use with any KOHLER® showerhead (sold separately)
- Complements Honesty faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Honesty®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 6-5/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 4-3/8 in
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 885612922298
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No