Two Handle Widespread Bathroom Sink Faucet in Matte Black
Honesty® Two Handle Widespread Bathroom Sink Faucet in Matte Black
Product Details
Product Details
- Two Lever handles offer separate control of hot and cold water; Covered under Kohler's faucet lifetime limited warranty and faucet lifetime limited commercial warranty
- Ultra Glide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control; Faucet body constructed of metal
- Includes clicker drain with 1-1/4" (32 mm) metal tailpiece; Coordinates with products from the Honesty line
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar);Widespread mounting type - 3 hole faucet with 8" to 16" centers
- Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Two lever handles offer separate control of hot and cold water
- Faucet includes ceramic disc valve
- Includes clicker drain with 1-1/4" (32 mm) metal tailpiece
- All hardware required for installation is included
- Complies with ADA standards
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc, UltraGlide
- Collection:
- Honesty®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-13/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-13/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- Number of Handles:
- Two Handle
- Origin:
- Global
- Spout Height:
- 4-1/8
- Spout Reach:
- 5-5/16
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 195711243348
- WaterSense Labeled:
- Yes