This product requires certification to purchase.

Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

KOHLER

Honesty® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26638-2MB
  • Item #9274059
  • Manufacturer Part #26638-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26638-2MB
  • Item #9274059
  • Manufacturer Part #26638-2MB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With clean lines and square features, the contemporary Honesty toilet paper holder draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Collection:
Honesty®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-15/16 in
Hardware Included:
Yes
Height:
2-47/50 in
Installation Type:
Wall Mount
Length:
9-1/8 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
2-15/16 in
UPC:
885612919977
Width:
2-1/8 in