WM SHWR TRIM KIT W/O SHWRHD VBMB
Honesty® WM SHWR TRIM KIT W/O SHWRHD VBMB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a shower arm with flange and a single lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
- Includes faceplate with handle, shower arm and flange
- Single handle controls both on/off activation and temperature settings
- For use with any KOHLER showerhead (sold separately)
- Complements Honesty faucets and accessories
- Designed to easily install with standard U.S. plumbing connections
- Complies with ADA standards
- Made in America
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Honesty®
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Height:
- 4-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Plastic
- Shower Arm Reach:
- 4-3/8 in
- UPC:
- 885612922250
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in