This product requires certification to purchase.

Hose Assembly Kitchen Polished Chrome

This product has been replaced by

No image available
KOHLER Cold Kitchen Spray Hose Kit
Manufacturer Part #1548487
KOHLER

Hose Assembly Kitchen Polished Chrome

  • Fast #
  • Part #K1013839-CP
  • Item #1830735
  • Manufacturer Part #1013839-CP
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
KOHLER Cold Kitchen Spray Hose Kit
Manufacturer Part #1548487
KOHLER

Hose Assembly Kitchen Polished Chrome

  • Fast #
  • Part #K1013839-CP
  • Item #1830735
  • Manufacturer Part #1013839-CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kohler Genuine Part
  • Hose assembly for kitchen faucet
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Hose Assembly
Material:
Brass
UPC:
087206893551