Hose for Kohler K-6274-C11 Widespread Lavatory Faucet
This product has been replaced by
Manufacturer Part #1110300
Hose for Kohler K-6274-C11 Widespread Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler® K-6274-C11 Widespread Lavatory Faucet
- Faucet Part Type:
- Shower Hose
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 650531572806
- WaterSense Labeled:
- No