Hose Kit in Bright Chrome
This product has been replaced by
Manufacturer Part #1548489
Hose Kit in Bright Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- Faucet Part Type:
- Hose Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612288578