Hot and Cold Stem Assembly
Hot and Cold Stem Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- Flow Rate:
- 10 gpm
- Material:
- Brass
- Stem Type:
- Hot and Cold
- UPC:
- 650531329660