This product requires certification to purchase.

60 x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit

KOHLER

Hourglass® 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #K1219-RA-96
  • Item #1397103
  • Manufacturer Part #1219-RA-96
3.1 out of 5 Customer Rating
Brand image
KOHLER

Hourglass® 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #K1219-RA-96
  • Item #1397103
  • Manufacturer Part #1219-RA-96
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard sized bath designed for quick and easy installation
  • Three-wall alcove installation
  • Material: Acrylic
  • Designed for one-person bathing
  • Includes integral apron and flange to simplify installation
  • Textured bottom surface
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
64 gal
Collection:
Hourglass®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
GSA Approved:
No
Height:
20
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60
Material:
Acrylic
Number of Occupants:
1
Overall Length:
60
Overall Width:
32
UL Listed:
No
UPC:
087206352201
Width:
32