This product requires certification to purchase.

19 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White

KOHLER

Hudson™ 19 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #K2805-0
  • Item #1019830
  • Manufacturer Part #2805-0
4.9 out of 5 Customer Rating
Brand image
KOHLER

Hudson™ 19 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #K2805-0
  • Item #1019830
  • Manufacturer Part #2805-0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from premium materials that withstand high-volume usage
  • Material: Cast iron
  • Wall-mount installation
  • Faucet not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-3/4 in
Height
13-1/2 in
Length
19 in
Sink Bowl Size
15 in x 10 in
Sink Depth
13-1/2 in
Sink Size Range
Less than 20 in
Width
17-1/4 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Hudson™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Wall Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
040688797892