18 in. Shower Rail in Vibrant French Gold
HydroRail® 18 in. Shower Rail in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Column lets you customize your shower with a showerhead and hand shower
- Designed for new installations or retrofit to replace an existing installed shower arm
- Slide bar bracket allows you to adjust the height and angle of the hand shower
- Diverter at base of column makes for easy toggling between hand shower and showerhead
- Rain head, hand shower, and hose sold separately to allow for customized components
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- HydroRail®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 3 in
- Height:
- 18 in
- Hose Included:
- No
- Slide Bar Height:
- 18 in
- UPC:
- 195711020390
- Width:
- 3-5/16 in