This product requires certification to purchase.

27 in. Shower Rail in Matte Black

KOHLER

HydroRail® 27 in. Shower Rail in Matte Black

  • Fast #
  • Part #K45903-BL
  • Item #9957550
  • Manufacturer Part #45903-BL
4.7 out of 5 Customer Rating
Brand image
KOHLER

HydroRail® 27 in. Shower Rail in Matte Black

  • Fast #
  • Part #K45903-BL
  • Item #9957550
  • Manufacturer Part #45903-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use in bath/shower and shower only installations
  • Designed for new installations or retrofit to replace an existing installed shower arm
  • For use with temperature/volume control mixing valve (mixing valve sold separately)
  • For use with Kohler handshowers and shower hoses
  • Includes column/slidebar and handshower holder
  • Showerhead, handshower, and shower hose are sold separately to allow for customized decor and functionality
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
HydroRail®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-5/16 in
Height:
18 in
Slide Bar Height:
27 in
UPC:
195711030566
Width:
3 in