27 in. Shower Rail in Vibrant® Brushed Bronze
HydroRail® 27 in. Shower Rail in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Column lets you customize your shower with a rainhead and handshower
- Includes column/slidebar and handshower bracket
- Rainhead, handshower and shower hose (sold separately) to allow for customized decor
- For use in bath and shower installations with arched showerarm for increased rainhead clearance
- Patent-pending technology allows for an easy bath/shower installation
- Slidebar bracket allows you to adjust height and angle of handshower
- Diverter at the base of the column makes for easy toggling between handshower and rainhead
- Developed and optimized for use with Kohler® handshowers and Kohler® Katalyst™ rainheads Kohler® K-13688, Kohler® K-13689, Kohler® K-13692 and Kohler® K-13695 (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 17-15/16 in
- Height:
- 28-1/2 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 27 in
- UPC:
- 885612140470
- Width:
- 3 in