This product requires certification to purchase.

27 in. Shower Rail in Vibrant French Gold

KOHLER

HydroRail® 27 in. Shower Rail in Vibrant French Gold

  • Fast #
  • Part #K45903-AF
  • Item #9925929
  • Manufacturer Part #45903-AF
3.2 out of 5 Customer Rating
Brand image
KOHLER

HydroRail® 27 in. Shower Rail in Vibrant French Gold

  • Fast #
  • Part #K45903-AF
  • Item #9925929
  • Manufacturer Part #45903-AF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in bath/shower and shower only installations
  • Designed for new installations or retrofit to replace an existing installed shower arm
  • For use with temperature/volume control mixing valve (mixing valve sold separately)
  • For use with Kohler hand showers and shower hoses
  • Includes column/slide bar and hand shower holder
  • Showerhead, hand shower, and shower hose are sold separately to allow for customized decor and functionality
  • Slide bar bracket allows you to adjust height and angle of hand shower
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
HydroRail®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
3 in
Height:
27 in
UPC:
195711020338
Width:
3-5/16 in