27 in. Shower Rail in Vibrant® Titanium
HydroRail® 27 in. Shower Rail in Vibrant® Titanium
Package Quantity Info:
Each: 1 Case: 16 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Column lets you customize your shower with a railhead and hand shower
- Includes column/sidebar and hand shower bracket
- Railhead, hand shower and shower hose (sold separately) to allow for customized decor
- For use in bath and shower installations with beam shower arm for reduced ceiling height
- Patent-pending technology allows for an easy bath/shower installation
- Sidebar bracket allows you to adjust height and angle of hand shower
- Diverter at the base of the column makes for easy toggling between hand shower and railhead
- Developed and optimized for use with Kohler® hand showers and Kohler® Catalyst™ railheads Kohler® K-13688, Kohler® K-13689, Kohler® K-13692 and Kohler® K-13695 (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- HydroRail®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Height:
- 28-1/2 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 27 in
- NSF Certified:
- No
- Slide Bar Height:
- 27 in
- UPC:
- 885612502940
- Width:
- 3 in