This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel

KOHLER

HydroRail™-R Occasion™ One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27118-G-BN
  • Item #9918042
  • Manufacturer Part #27118-G-BN
4 out of 5 Customer Rating
Brand image
KOHLER

HydroRail™-R Occasion™ One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27118-G-BN
  • Item #9918042
  • Manufacturer Part #27118-G-BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes single-function rainhead and handshower, hose, and HydroRail-R arch shower column with integrated handshower holder
  • HydroRail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
  • Diverter positioned at the base of the column makes for easy toggling between the handshower and rainhead
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for consistent spray coverage
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the occasion bathroom faucet and accessory collection
  • This product can help a building earn water efficiency points in LEED® green building rating system
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
HydroRail™-R Occasion™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
29
Number of Handles:
Single Handle
Shower Arm Reach:
17-15/16
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UPC:
195711013262
Width:
2-1/4