This product requires certification to purchase.

Single Handle Single Function Shower System in Matte Black

KOHLER

HydroRail™-R Occasion™ Single Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #K27118-G-BL
  • Item #9918041
  • Manufacturer Part #27118-G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

HydroRail™-R Occasion™ Single Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #K27118-G-BL
  • Item #9918041
  • Manufacturer Part #27118-G-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes single-function railhead and hand shower, hose, and Hydro Rail-R arch shower column with integrated hand shower holder
  • Hydro Rail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
  • Diverter positioned at the base of the column makes for easy toggling between the hand shower and railhead
  • Sidebar bracket allows you to adjust the height and angle of the hand shower
  • Full Coverage with Catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for consistent spray coverage
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
HydroRail™-R Occasion™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-39/125 in
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
70 in
Hose Included:
Yes
Hose Length:
61 in
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Drench, Rain
UPC:
195711013279
Width:
8-5/16 in