Multi Function Shower System in Vibrant Brushed Nickel
HydroRail®-S Multi Function Shower System in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
- Thumb tab allows for a smooth transition between sprays
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- Slidebar bracket allows you to adjust the height and angle of the handshower
- Diverter at base of column makes for easy toggling between handshower and showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- HydroRail®-S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Escutcheon Height:
- 3
- Escutcheon Width:
- 3
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.5
- Height:
- 25-3/8
- Hose Length:
- 60
- Shower Arm Reach:
- 6-5/8
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Slide Bar Height:
- 18
- Spray Type:
- Intense Drenching, Targeted Spray, Wide Coverage
- Trim Only:
- Yes
- UPC:
- 195711029683
- WaterSense Labeled:
- No
- Width:
- 5