Single Function Shower System in Vibrant Brushed Nickel
HydroRail®-S Single Function Shower System in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- Optimized sprayface features a nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- Translucent nozzle color provides improved visual aesthetic with all available finishes
- Slidebar bracket allows you to adjust the height and angle of the handshower
- Diverter at base of column makes for easy toggling between handshower and showerhead
- Includes K-72773 Artifacts® showerhead, K-72776-Y Artifacts® handshower, K-45906 HydroRail-S® shower column, and K-9514 MasterShower® 60-in (1524 mm) metal hose
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- HydroRail®-S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Escutcheon Height:
- 1-1/2 in
- Escutcheon Width:
- 1-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 25-3/8 in
- Hose Length:
- 60 in
- Shower Arm Reach:
- 6-1/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 18 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7 in