Single Function Showerhead with Hand Shower in Vibrant® Brushed Bronze
HydroRail®-S Single Function Showerhead with Hand Shower in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes K-72774-G Artifacts® showerhead, K-72776-G Artifacts® handshower, K-4596 HydroRail®-S shower column, and K-9514 Master Shower® 6" metal hose
- Optimized sprayface features a nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Translucent nozzle color provides improved visual aesthetic with all available finishes
- 1.75 gpm (6.6 lpm) maximum showerhead/handshower flow rate at 45 psi (3.1 bar)
- Slidebar bracket allows you to adjust height and angle of handshower
- Diverter at base of column makes for easy toggling between handshower and showerhead
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail®-S
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 25-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 25-3/8 in
- Showerhead Function:
- Single
- Spray Type:
- Aerated
- UPC:
- 195711063649
- Width:
- 3-5/16 in