Single Handle Multi Function Shower System in Vibrant® Brushed Nickel
This product has been replaced by
Manufacturer Part #76471-G-BN
HydroRail®-S Single Handle Multi Function Shower System in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes K-72419 Awaken showerhead, K-72415 Awaken hand shower, K-45906 HydroRail-S shower column, and K-45982 Awaken 60-inch ribbon hose.
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray.
- Wide coverage spray produces an encompassing spray for everyday use.
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair.
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray.
- Simple thumb tab allows for a smooth transition between sprays.
- MasterClean™ spray face is easy to clean.
- 2.0 gpm (gallons per minute) showerhead/hand shower flow rate.
- Patent-pending technology allows for an easy shower installation.
- Slide bar bracket allows you to adjust height and angle of hand shower.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail®-S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Height:
- 25-3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 885612479044
- WaterSense Labeled:
- No