This product requires certification to purchase.

Shower Rail in Matte Black

You last purchased this on
 
KOHLER

HydroRail® Shower Rail in Matte Black

  • Fast #
  • Part #K45211-BL
  • Item #7841418
  • Manufacturer Part #45211-BL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

HydroRail® Shower Rail in Matte Black

  • Fast #
  • Part #K45211-BL
  • Item #7841418
  • Manufacturer Part #45211-BL
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Column lets you customize your shower with a showerhead and hand shower
  • Arched shower arm makes it possible to install with low ceiling heights
  • Slidebar bracket allows you to adjust height and angle of the hand shower
  • Diverter at the base of the column makes for easy toggling between hand shower and showerhead
  • Developed and optimized for use with KOHLER hand showers and KOHLER Katalyst showerheads
  • Rainhead, hand shower, and hose sold separately to allow for customized components
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
HydroRail®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
19-1/2 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Width:
3-5/16 in