This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

KOHLER

Hyten™ Elevated Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K25875-0
  • Item #9752634
  • Manufacturer Part #25875-0
3.3 out of 5 Customer Rating
Brand image
KOHLER

Hyten™ Elevated Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K25875-0
  • Item #9752634
  • Manufacturer Part #25875-0
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3 in (76 mm) raised seating surface provides a more comfortable height for those with limited mobility.
  • Eye-pleasing design mimics a conventional toilet seat, with no unattractive riser to detract from your bathroom decor.
  • Elongated closed-front seat.
  • Contoured seat for user comfort.
  • Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl.
  • Quick-Release™ functionality allows seat to be removed easily from toilet for convenient cleaning.
  • Grip-Tight bumpers hold seat firmly in place.
  • Quiet-Close™ elongated seat closes quietly.
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging.
  • Requires Certification
Dimensions & Measurements
Height
3-5/8 in
Length
18-3/16 in
Width
14-7/16 in
Characteristics & Features
Collection
Hyten™ Elevated Quiet-Close™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Features
Soft Close Lid
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Warranty & Product Information
ANSI
ANSI Z124.5
Fits Brand
KOHLER
IAPMO Listed
Yes
UPC
885612992000