Elevated Quiet Close Elongated Toilet Seat in Black Black™
Hyten® Elevated Quiet Close Elongated Toilet Seat in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 in (76 mm) raised seating surface provides a more comfortable height for those with limited mobility
- Eye-pleasing design mimics a conventional toilet seat, with no unattractive riser to detract from your bathroom decor
- Elongated closed-front seat
- Contoured seat for user comfort
- Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
- Quick-Release™ functionality allows seat to be removed easily from toilet for convenient cleaning
- Grip-Tight bumpers hold seat firmly in place
- Quiet-Close™ elongated lid and seat prevents slamming
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Fits most elongated toilets
Specifications
- ADA Compliant:
- No
- Collection:
- Hyten®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Fits Brand:
- KOHLER
- Height:
- 3-5/8
- Length:
- 18-19/100
- Material:
- Plastic
- Seat Features:
- Soft Close Lid, Quick-Release
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- K25875-7
- UPC:
- 195711232540
- Width:
- 14-7/16