Round Front Toilet Seat in Biscuit
Hyten™ Elevated Quiet-Close™ Round Front Toilet Seat in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 in (76 mm) raised seating surface provides a more comfortable height for those with limited mobility.
- Eye-pleasing design mimics a conventional toilet seat, with no unattractive riser to detract from your bathroom decor.
- Round closed-front seat.
- Contoured seat for user comfort.
- Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl.
- Quick-Release™ functionality allows seat to be removed easily from toilet for convenient cleaning.
- Grip-Tight bumpers hold seat firmly in place.
- Quiet-Close™ round-front seat closes quietly.
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging.
Specifications
- ANSI:
- ANSI Z124.5
- Collection:
- Hyten™ Elevated Quiet-Close™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Fits Brand:
- KOHLER
- Height:
- 3-5/8
- IAPMO Listed:
- Yes
- Length:
- 16-3/16
- Material:
- Plastic
- Seat Features:
- Quick-Release, Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612992031
- Width:
- 14-7/16