Ice Bucket - Dark
Ice Bucket - Dark
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ice bucket comfortably holds one 750 ml bottle
- Lid has grooved underside to securely hold tongs in place
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Shadow Grey
- Depth:
- 8
- Diameter:
- 8
- Height:
- 9
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Ice Bucket
- Type:
- K35487-2DK
- UPC:
- 195711135131
- Width:
- 8