This product requires certification to purchase.

Ice Bucket Holder

KOHLER

Ice Bucket Holder

  • Fast #
  • Part #K35488-NA
  • Item #11458360
  • Manufacturer Part #35488-NA
4.3 out of 5 Customer Rating
Brand image
KOHLER

Ice Bucket Holder

  • Fast #
  • Part #K35488-NA
  • Item #11458360
  • Manufacturer Part #35488-NA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Customized cut-out allows coordinating K-35487 ice bucket to nest effortlessly within it
  • Durable and lightweight with rounded edges allow for easy maneuverability and storage
  • Dishwasher-safe
  • Requires Certification

Specifications

Length:
16-3/8 in
Material:
Paper, Composite
Product Type:
Ice Bucket
UPC:
195711133830
Width:
9 in