This product requires certification to purchase.

65-3/4 x 30-3/4 in. Freestanding Bathtub with Center Drain in White

KOHLER

Imperator® 65-3/4 x 30-3/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K8334-0
  • Item #7311649
  • Manufacturer Part #8334-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Imperator® 65-3/4 x 30-3/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K8334-0
  • Item #7311649
  • Manufacturer Part #8334-0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • Soaking depth: 17"
  • Sloped lumbar support offers extra comfort while bathing
  • Integral slotted overflow allows for deep soaking
  • Center toe-tap drain with Kohler® Lithocast® gloss cover
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
20-3/16
Basin Length:
50-1/8
Basin Width:
22-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
94.61 gal
Clawfoot Included:
No
Collection:
Imperator®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
16-15/16
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
1-1/2
Faucet Included:
No
GSA Approved:
No
Height:
23-3/4
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
65-3/4
Material:
Lithocast Gloss Cast Resin
NSF Certified:
No
Number of Occupants:
1
Overall Height:
23-3/4
Overall Length:
65-3/4
Overall Width:
30-3/4
Overflow Included:
Yes
Overflow Type:
Integral
Soaking Depth:
16-15/16
UL Listed:
No
UPC:
885612593313
Weight:
360
Width:
30-15/16