Elongated Closed Front Toilet Seat with Cover in Biscuit
Impro™ Elongated Closed Front Toilet Seat with Cover in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lid design conceals toilet seat to create a clean, sleek look
- Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
- Grip-tight bumpers hold seat firmly in place
- Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Single-hinge cover simplifies cleaning
- Quiet-close elongated lid and seat prevents slamming
- Contoured seat for user comfort
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Plastic construction
Documents
Specifications
- Collection:
- Impro™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 20-13/100 in
- Fits Brand:
- KOHLER
- Height:
- 1 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 195711055590
- Width:
- 14-81/100 in