Elongated Closed Front Toilet Seat with Cover in Black Black™
Impro™ Elongated Closed Front Toilet Seat with Cover in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lid design conceals toilet seat to create a clean, sleek look
- Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
- Grip-Tight bumpers hold seat firmly in place
- ReadyLatch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Single-hinge cover simplifies cleaning
- Quiet-Close™ elongated lid and seat prevents slamming
- Contoured seat for user comfort
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Fits most elongated toilets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Collection:
- Impro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 20-1/8 in
- Fits Brand:
- KOHLER
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Length:
- 14-13/16 in
- Material:
- Plastic
- Seat Features:
- Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 195711081674
- Width:
- 14-13/16 in