This product requires certification to purchase.

Round Closed Front with Cover Toilet Seat in Biscuit

KOHLER

Impro™ Round Closed Front with Cover Toilet Seat in Biscuit

  • Fast #
  • Part #K26802-96
  • Item #10104321
  • Manufacturer Part #26802-96
3.7 out of 5 Customer Rating
Brand image
KOHLER

Impro™ Round Closed Front with Cover Toilet Seat in Biscuit

  • Fast #
  • Part #K26802-96
  • Item #10104321
  • Manufacturer Part #26802-96
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lid design conceals toilet seat to create a clean, sleek look
  • Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Grip-tight bumpers hold seat firmly in place
  • Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Single-hinge cover simplifies cleaning
  • Quiet-close round-front lid and seat prevents slamming
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Plastic construction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Impro™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
17-1/8 in
Fits Brand:
KOHLER
Height:
1-3/50 in
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
195711055651
Width:
14-69/100 in