Freestanding Paper Towel Holder in White
In Step® Freestanding Paper Towel Holder in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Stepped base helps prevent towels from unrolling
- Tension loop controls dispensing
- Weighted base prevents tipping
- Durable and rust-resistant
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- In Step®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 13-5/8
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- UPC:
- 885612382627
- Width:
- 7-1/16