Insert for Margaux® K-T16233, K-T16235 Tub and Shower Faucets
Insert for Margaux® K-T16233, K-T16235 Tub and Shower Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Margaux® K-T16233, K-T16235 Tub and Shower Faucets
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531794840
- WaterSense Labeled:
- No