10 ft. Cable Accessory
Insight™ 10 ft. Cable Accessory
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Intended for use with Kohler® AC powered deck and wall-mount touchless faucets and Kohler® K-13481 multi-faucet power supply
- Supplies power from multi-faucet supply to AC powered touchless faucets
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Insight™
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8 ft
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 650531922236
- WaterSense Labeled:
- No