This product requires certification to purchase.

Single Handle Sensor Bathroom Sink Faucet in Vibrant® Stainless

KOHLER

Insight™ Single Handle Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13463-VS
  • Item #3924882
  • Manufacturer Part #13463-VS
3.3 out of 5 Customer Rating
Brand image
KOHLER

Insight™ Single Handle Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13463-VS
  • Item #3924882
  • Manufacturer Part #13463-VS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Insight™ adaptive infrared technology
  • Waterproof shroud protects electronic components
  • Water saving 0.5 gpm aerator
  • Insight AC touchless faucets offer multiple power options for installation flexibility
  • Temperature control handle option
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Insight™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Height:
6-1/8
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
AC
Spout Height:
4-7/8
Spout Reach:
5
Trim Only:
No
Type:
K13463-VS
UPC:
650531917379
Width:
2-5/8