Invigoration™ 30kW Control Kit in Polished Chrome

Part #K5558-CP  |  Item #7026919  |  Manufacturer Part #5558-CP

$880.31 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes control panel and two steam heads with aromatherapy reservoirs
  • Required for use with Kohler® Invigoration® 18kW to 30kW steam generators
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Kohler® finishes resist corrosion and tarnishing
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
  • Controls the power clean feature
  • Digital clock

Specifications

ADA Compliant: No

Automatic Shut-Off: Yes

Brand Model Compatibility: K-5539-NA Steam Generator

CARB OTC LEED Compliant: No

Collection: Invigoration™

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Height: 3/4 in

IAPMO Listed: No

Length: 4 in

Product Type: Control Kit

Temperature Range: 90 to 125 Deg F

UL Listed: No

Watts: 30

Width: 3/4 in