Steam Adapter Kit in Matte Black
Invigoration® Series DTV™ Steam Adapter Kit in Matte Black
Package Quantity Info:
Each: 1 Pallet: 128-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Allows Kohler Invigoration Steam Generator to be controlled via the DTV+ Showering System
- For use with Kohler Invigoration Steam Generators between 5 and 15 kilowatts
- Adjustable temperature settings between 90°F and 125°F
- Aromatherapy reservoir on steam heads
- Includes steam head, temperature sensor, and adapter
- Circular steam head design allows steam to be evenlydispensed throughout shower
- 20-minute safety shutoff
- Quick-connect RJ-12 cord and connector for simplifiedinstallation and service
- Not compatible with other manufacturers' steam generators
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Invigoration® Series DTV™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3/4
- End Connection 1:
- NPT
- Fitting Size 1:
- 1/2
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612890498
- WIFI Enabled:
- No
- Width:
- 3-1/4