Steam Bath Control in Matte Black
Invigoration® Series Steam Bath Control in Matte Black
Package Quantity Info:
Each: 1 Pallet: 128-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Controls the power clean feature
- Adjustable temperature settings between 90°F and 125°F
- Quick-connect RJ-12 cord and connector
- Mounting arm and gasket included
- Two thermostatic steam heads with aromatherapy reservoirs
- Includes control panel and two steam heads with aromatherapy reservoirs
- Circular steam head design allows steam to be evenly dispensed throughout shower
- 20-minute safety auto shutoff
- Digital display with clock
- For use with Invigoration series 18kW - 30kW steam generators
Specifications
- ADA Compliant:
- No
- Collection:
- Invigoration® Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3/4 in
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/4 in
- Material:
- Metal
- UPC:
- 885612890481
- Watts:
- 30 W
- Width:
- 3-1/4 in