Steam Generator 7kW 240V
Invigoration™ Steam Generator 7kW 240V
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast-Response® technology produces a luxurious steam shower in 60 seconds
- Power clean™ technology offers one-touch automatic cleaning and safe maintenance
- Maximum volume rate: 112 cubic feet for custom showering applications
- Compatible with the Kohler® DTV+™ showering system
- Requires Kohler® K-5557 invigoration steam generator control kit or Kohler® K-5548-K1 DTV+ steam adapter kit (sold separately)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Invigoration™
- GSA Approved:
- No
- Height:
- 10-1/4 in
- IAPMO Listed:
- No
- Length:
- 19-1/8 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 112 cf
- UL Listed:
- Yes
- UPC:
- 885612434425
- Volts:
- 240V
- Watts:
- 7 kW
- Width:
- 8-3/8 in