17 in. Dual Mount Cast Iron Single Bowl Bar Sink in Teal
Iron/Tones® 17 in. Dual Mount Cast Iron Single Bowl Bar Sink in Teal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 18-in (457 mm) minimum base cabinet width
- Single bowl
- 7-1/2-in (191 mm) depth
Specifications
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Blues
- Color Finish Name:
- Teal
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 17 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Shape:
- Square
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 040688547763