This product requires certification to purchase.

17 in. Dual Mount Cast Iron Single Bowl Bar Sink in Truffle

KOHLER

Iron/Tones® 17 in. Dual Mount Cast Iron Single Bowl Bar Sink in Truffle

  • Fast #
  • Part #K6584-TRF
  • Item #10261605
  • Manufacturer Part #6584-TRF
3.6 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® 17 in. Dual Mount Cast Iron Single Bowl Bar Sink in Truffle

  • Fast #
  • Part #K6584-TRF
  • Item #10261605
  • Manufacturer Part #6584-TRF
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 18 in (457 mm) minimum base cabinet width
  • Single bowl
  • 7-1/2 in (191 mm) depth
  • Top-mount or undermount
  • KOHLER® enameled cast iron
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-1/2 in
Length
17 in
Sink Depth
7-1/2 in
Sink Size Range
Less than 20 in
Width
18-3/4 in
Characteristics & Features
Collection
Iron/Tones®
Color Finish Category
Browns
Color Finish Name
Truffle
Installation Type
Drop-in, Undermount
Material
Enameled Cast Iron
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Drop-in, Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
Yes
UPC
195711125248