20-7/8 in. Dual Mount Cast Iron Single Bowl Bar Sink in Black Black™
Iron/Tones® 20-7/8 in. Dual Mount Cast Iron Single Bowl Bar Sink in Black Black™
Frequently Purchased Together
Product Details
Product Details
- Minimum base cabinet width 21"
- Single bowl
- Depth: 9-1/2"
- No faucet holes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Undermount, Drop-in
- Length:
- 20-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 18 in x 18 in x 9-1/2 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 20-7/8 in