24-1/4 in. Dual Mount Cast Iron Single Bowl Bar Sink in Aspen Green
Iron/Tones® 24-1/4 in. Dual Mount Cast Iron Single Bowl Bar Sink in Aspen Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 27-in (686 mm) minimum base cabinet width
- Single bowl
- 7-1/2-in (191 mm) depth
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Greens
- Color Finish Name:
- Aspen Green
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount, Drop-in
- Length:
- 24-1/4 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 195711142849
- Width:
- 18-3/4 in