27 x 18-3/4 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Sea Salt™
Iron/Tones® 27 x 18-3/4 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Sea Salt™
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Minimum base cabinet width 30" for top-mount installation
- Minimum base cabinet width 33" for under-mount installation
- Single bowl
- Depth: 9"
- No faucet holes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Collection:
- Iron/Tones®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt
- Drain Location:
- Right
- Drain Opening:
- 1-1/2
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 27
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 24-5/16 in x 16-1/16 in x 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 27 in x 18-3/4 in
- Type:
- K5708-FF
- UPC:
- 885612587893
- Width:
- 18-3/4