33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in Biscuit
Iron/Tones® 33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Minimum base cabinet width 33" for top-mount installation
- Minimum base cabinet width 36" for under-mount installation
- Large/medium bowls
- Depth: 9"
- No faucet holes
- Smart Divide® features a lower bowl divider that increases workspace and versatility
- Versatile design allows large basin to be installed on the right or left
- Bridges the gap between form and function
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-7/8
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 9-1/4 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 19-1/4 in x 16 in x 9 in
- Sink Depth:
- 9-5/8
- Sink Installation Type:
- Drop-in, Undermount, Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 650531298546
- Width:
- 18-3/4