33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in Truffle
Iron/Tones® 33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in Truffle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 33 in (838 mm) minimum base cabinet width for top-mount installation
- 36 in (914 mm) minimum base cabinet width for undermount installation
- Large/medium bowls
- 9 in (229 mm) depth provides generous workspace
- Smart Divide® feature offers a lower bowl divider that increases workspace versatility
- Versatile design allows large bowl to be installed on the right or left
- Top-mount or undermount
- KOHLER® enameled cast iron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 18-3/4 in
- UPC:
- 195711125286
- Width:
- 18-3/4 in